SPILL KIT, 28 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW
SPILL KIT, 28 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This SPKO series spill kit is yellow. Along with meeting the standards for 29 CFR, 33 CFR, 40 CFR, and 49 CFR, this spill kit includes 104 absorbent pads, gloves, four absorbent pillows, five disposal bags/ties, 6 absorbent socks, 6 tamper proof seals, 7 inch epoxy putty stick, guide book, light stick, goggles, kaddie, emergency response handbook/instructions, epoxy putty, and 100 pads. It is designed for use with SPKO Series.
Technical Specs
Item Spill Kit
Fluids Absorbed Oil-Only
Container Type Cart
Empty or Filled Filled
Product Weight 55 lb
Static Dissipative No
For Use With Mfr. Model Number SPKO Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Pillows Oil-Only
Pad Length 14 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (100) Absorbent Pads, (2) Pair of Gloves, (4) Absorbent Pillows, (5) Disposal Bags and Ties, (6) Absorbent Socks, (6) Tamper Proof Seals, 7 in Epoxy Putty Stick, Emergency Guide Book, Glow Light Stick, Safety Goggles, Yellow Kaddie
Product Type Spill Kit
Volume Absorbed Per Kit 28 gal
Container Colour Yellow
Lockable Yes
Includes Mounting Fasteners No
UV Resistant No
Series SPKO
Fluids Absorbed - Pads Oil-Only
Fluids Absorbed - Socks Oil-Only
Pad Width 10 in
Pillow Width 8 in
Sock Length 48 in
Country of Origin United States
(subject to change)
Alternate Products
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,084.40
/ each