SPILL KIT, 26 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES, YELLOW
SPILL KIT, 26 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES, YELLOW
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This SPKU series spill kit is yellow. It has a 30-gallon container capacity. Along with meeting the standards for 29 CFR, 40 CFR, 49 CFR, this spill kit includes 25 absorbent pads, four absorbent pillows, four absorbent socks, five disposal bags and ties, 6 tamper proof seals, emergency guide book, overpack, pair of gloves, safety goggles, emergency response handbook/instructions, and 25 pads. It is designed for use with SPKU Series.
Technical Specs
Item Spill Kit
Fluids Absorbed Universal
Container Type Drum
Container Colour Yellow
Lockable No
Product Weight 32 lb
Static Dissipative No
For Use With Mfr. Model Number SPKU Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Pillows Universal
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (25) Absorbent Pads, (4) Absorbent Pillows, (4) Absorbent Socks, (5) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack, Pair of Gloves, Safety Goggles
Product Type Spill Kit
Volume Absorbed Per Kit 26 gal
Container Capacity 30 gal
Empty or Filled Filled
UN Rating 1H2/X100/S
Includes Mounting Fasteners No
UV Resistant Yes
Series SPKU
Fluids Absorbed - Pads Universal
Fluids Absorbed - Socks Universal
Pad Width 15 in
Pillow Width 18 in
Sock Length 96 in
Country of Origin United States
(subject to change)