!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 29 GALLON ABSORBED PER KIT, 25 PADS/3 PILLOWS/3 SOCKS

SPILL KIT, 29 GALLON ABSORBED PER KIT, 25 PADS/3 PILLOWS/3 SOCKS

CONDOR

SPILL KIT, 29 GALLON ABSORBED PER KIT, 25 PADS/3 PILLOWS/3 SOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 29 GALLON ABSORBED PER KIT, 25 PADS/3 PILLOWS/3 SOCKS

SPILL KIT, 29 GALLON ABSORBED PER KIT, 25 PADS/3 PILLOWS/3 SOCKS

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $541.57 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR145429
  • Mfr. Model # 145429
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.8 lbs

Product Details

This spill kit has a 30-gallon container capacity. This spill kit includes 25 pads, three disposal bags, three pillows, three socks, goggles, handbook, pair of nitrile gloves, emergency response handbook/instructions, and 25 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeDrum
  • Empty or FilledFilled
  • Includes Mounting FastenersNo
  • Fluids Absorbed - PillowsUniversal
  • Includes(25) Pads, (3) Disposal Bags, (3) Pillows, (3) Socks, Goggles, Handbook, Pair of Nitrile Gloves
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 29 gal
  • Container Capacity 30 gal
  • UN Rating 1H2/X120/S
  • Fluids Absorbed - Pads Universal
  • Fluids Absorbed - Socks Universal
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list