SPILL KIT, 110 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES
SPILL KIT, 110 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This SPKO series spill kit has a 110-gallon container capacity. Along with meeting the standards for 29 CFR, 33 CFR, 40 CFR, and 49 CFR, this spill kit includes 100 absorbent pads, 2 8 inch absorbent booms, 2 red net pillows, 4 5 inch absorbent booms, four absorbent pillows, four disposal bags and ties, 6 tamper proof seals, emergency guide book, and more, plus 100 pads. It is designed for use with SPKO Series and in the following applications: forklift.
Technical Specs
Item Spill Kit
Fluids Absorbed Oil-Only
Volume Absorbed Per Kit 110 gal
Container Capacity 110 gal
Lockable Yes
Includes Mounting Fasteners No
UV Resistant Yes
Series SPKO
Fluids Absorbed - Booms Oil-Only
Fluids Absorbed - Pillows Oil-Only
Pad Length 19 in
Pillow Height 21 in
Pillow Width 6 in, 8 in
Product Type Spill Kit
Specialized Applications Forklift
Container Type Cart
Empty or Filled Filled
Product Weight 205 lb
Static Dissipative No
For Use With Mfr. Model Number SPKO Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Pads Oil-Only
Fluids Absorbed - Socks Oil-Only
Pad Width 15 in
Pillow Length 16 in, 18 in
Includes (100) Absorbent Pads, (2) 8 in Absorbent Booms, (2) Red Net Pillows, (4) 5 in Absorbent Booms, (4) Absorbent Pillows, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Pair of Gloves, Safety Goggles, Yellow Cart
Country of Origin United States
(subject to change)