!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 5 GALLON ABSORBED PER KIT, PAIR OF NITRILE GLOVES, SPILL KIT

SPILL KIT, 5 GALLON ABSORBED PER KIT, PAIR OF NITRILE GLOVES, SPILL KIT

CONDOR

SPILL KIT, 5 GALLON ABSORBED PER KIT, PAIR OF NITRILE GLOVES, SPILL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 5 GALLON ABSORBED PER KIT, PAIR OF NITRILE GLOVES, SPILL KIT

SPILL KIT, 5 GALLON ABSORBED PER KIT, PAIR OF NITRILE GLOVES, SPILL KIT

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR149309
  • Mfr. Model # 149309
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This spill kit has a five-gallon container capacity. Along with meeting the standards for OSHA 29 CFR, EPA 40 CFR, this spill kit includes 10 15 x 19 inch pads, two pairs of 3 inch x 4 foot socks, 3 pound bag of granular, disposal bag, instruction sheet, pair of nitrile gloves, emergency response handbook/instructions, granular sorbent, and 10 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedChemical
  • Container TypeBag
  • Empty or FilledFilled
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Fluids Absorbed - PadsUniversal
  • Granular Sorbent Container TypeBag
  • Pad Width15 in
  • Sock Length48 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 5 gal
  • Container Capacity 5 gal
  • Lockable No
  • Static Dissipative No
  • Standards 120(j)(1)(vii), OSHA 29 CFR 1910, OSHA 29 CFR 1910.22(a)(2)EPA 40 CFR 112.7(c)(1)(vii)
  • Fluids Absorbed - Socks Universal
  • Pad Length 19 in
  • Sock Diameter 3 in
  • Includes (10) 15 in x 19 in Pads, (2) Pairs of 3 in x 4 ft Socks, 3 lb. Bag of Granular, Disposal Bag, Instruction Sheet, Pair of Nitrile Gloves
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list