!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 55 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW, DRUM

SPILL KIT, 55 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW, DRUM

BRADY SPC ABSORBENTS

SPILL KIT, 55 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW, DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 55 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW, DRUM

SPILL KIT, 55 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW, DRUM

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,036.55 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30PE57
  • Mfr. Model # SKMA-55W
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Product Details

This SPC series spill kit is yellow. It has a 55-gallon container capacity. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this spill kit includes 2 oil only 3 inch x 12 foot socks, 2 universal 3 inch x 12 foot socks, 25 oil only 15 x 19 inch pads, 25 universal 15 x 19 inch pads, 4 oil only 18 x 18 inch pillows, and more, emergency response handbook/instructions, and 25 pads. It is designed for use in the following applications: mixed application.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only, Universal
  • Volume Absorbed Per Kit55 gal
  • Container Capacity55 gal
  • Empty or FilledFilled
  • UN Rating1H2/X113/S/21
  • SeriesSPC
  • Fluids Absorbed - PadsOil-Only, Universal
  • Fluids Absorbed - SocksOil-Only, Universal
  • Pad Width15 in
  • Pillow Width18 in
  • Sock Length144 in
  • Product Type Spill Kit
  • Specialized Applications Mixed Application
  • Container Type Drum
  • Container Colour Yellow
  • Lockable Yes
  • Includes Mounting Fasteners No
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Fluids Absorbed - Pillows Oil-Only, Universal
  • Pad Length 19 in
  • Pillow Length 18 in
  • Sock Diameter 3 in
  • Includes (2) Oil-Only 3 in x 12 ft Socks, (2) Universal 3 in x 12 ft Socks, (25) Oil-Only 15 in x 19 in Pads, (25) Universal 15 in x 19 in Pads, (4) Oil-Only 18 in x 18 in Pillows, (4) Universal 18 in x 18 in Pillows, (5) Disposal Bags, Handbook, Pair Goggles, Pair Nitrile Gloves
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list