!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 76 GALLON ABSORBED PER KIT, ORANGE, UNIVERSAL

SPILL KIT, 76 GALLON ABSORBED PER KIT, ORANGE, UNIVERSAL

NEW PIG

SPILL KIT, 76 GALLON ABSORBED PER KIT, ORANGE, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 76 GALLON ABSORBED PER KIT, ORANGE, UNIVERSAL

SPILL KIT, 76 GALLON ABSORBED PER KIT, ORANGE, UNIVERSAL

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,112.39 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30RD62
  • Mfr. Model # KIT279-OR
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.0 lbs

Product Details

This KIT series spill kit is made of polypropylene and is orange. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, this spill kit includes 10 inch external diameter, 3 inch x 10 foot blue absorbent sock, 112 11.8 x 13 inch all-purpose wipers, 15 36 x 60 inch polyethylene disposal bags bag20-1l, and more, emergency response handbook/instructions, 154 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeChest
  • Container Height37 3/4 in
  • Container Width31 in
  • LockableYes
  • Includes Mounting FastenersNo
  • UV ResistantYes
  • Standards40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - SocksUniversal
  • Pad Length20 in
  • Pillow/Sock Filler MaterialVermiculite
  • Sock Diameter3 in
  • Includes(10) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (112) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (15) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (154) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (31) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 31 in W x 48 in L x 38 in H Pig Storage Chest (BOX40(6) OR), Instructions
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 76 gal
  • Container Colour Orange
  • Container Length 48 in
  • Empty or Filled Filled
  • Product Weight 193 lb
  • Static Dissipative No
  • Series KIT
  • Fluids Absorbed - Pads Universal
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Length 48 in, 120 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list