!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 37 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE

SPILL KIT, 37 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE

NEW PIG

SPILL KIT, 37 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 37 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE

SPILL KIT, 37 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,367.05 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30RD51
  • Mfr. Model # KIT259
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Product Details

This KIT series spill kit is made of polypropylene and is blue. It has a 50-gallon container capacity. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, this spill kit includes 2 dry loose absorbent inch spill pouch plp220, 2 lite-dry loose absorbent, four-inch external diameter, 3 x 48 inch blue absorbent sock, 5 18 x 30 inch polyethylene disposal bags, and more, emergency response handbook/instructions, granular sorbent, 70 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeCan
  • Container ColourBlue
  • Container Width23 3/4 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Standards40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - SocksUniversal
  • Granular Sorbent Container TypeBag
  • Pad Length20 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(2) Pig Dry Loose Absorbent in Spill Pouch (PLP220), (2) Pig Lite-Dry Loose Absorbent (PLP201), (4) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (70) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT231), Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), Instructions, Plastic Container with Wheels
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 37 gal
  • Container Capacity 50 gal
  • Container Height 38 3/4 in
  • Empty or Filled Filled
  • Product Weight 107 lb
  • Static Dissipative No
  • Series KIT
  • Fluids Absorbed - Pads Universal
  • Granular Sorbent Composition Detail Cellulose
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Pillow/Sock Filler Material Cellulose, Vermiculite
  • Sock Length 48 in, 120 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list