!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT REFILL, 49 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/2 PAIRS OF GOGGLES

SPILL KIT REFILL, 49 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/2 PAIRS OF GOGGLES

SPILLTECH

SPILL KIT REFILL, 49 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/2 PAIRS OF GOGGLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL, 49 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/2 PAIRS OF GOGGLES

SPILL KIT REFILL, 49 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/2 PAIRS OF GOGGLES

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLERSPKHZ55
  • Mfr. Model # RSPKHZ-55
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.89 lbs

Product Details

This RSPKHZ series spill kit refill has a 55-gallon container capacity. Along with meeting the standards for 29 CFR 1910.120(j)1, 29 CFR 1910.1450(e), 40 CFR 263.30(a), this spill kit refill includes 10 absorbent socks, 100 absorbent pads, gloves, two pairs of goggles, four disposal bags and ties, 5 absorbent pillows, 6 tamper proof seals, emergency guide book, yellow drum, emergency response handbook/instructions, and 100 pads. It is designed for use with SPKHZ Series.

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedBiohazard Liquids
  • Container TypeBox
  • Empty or FilledFilled
  • Product Weight32 lb
  • Static DissipativeNo
  • For Use With Mfr. Model NumberSPKHZ Series
  • Standards29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
  • Fluids Absorbed - PillowsBiohazard Liquids
  • Pad Length19 in
  • Pillow Length18 in
  • Sock Diameter3 in
  • Includes(10) Absorbent Socks, (100) Absorbent Pads, (2) Pair of Gloves, (2) Pair of Goggles, (4) Disposal Bags and Ties, (5) Absorbent Pillows, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Drum
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 49 gal
  • Container Capacity 55 gal
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Series RSPKHZ
  • Fluids Absorbed - Pads Biohazard Liquids
  • Fluids Absorbed - Socks Biohazard Liquids
  • Pad Width 15 in
  • Pillow Width 18 in
  • Sock Length 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list