SPILL KIT REFILL, 43 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/PR SAFETY GOGGLES
SPILL KIT REFILL, 43 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/PR SAFETY GOGGLES
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This RSPKHZ series spill kit refill has a 50-gallon container capacity. Along with meeting the standards for 29 CFR, 40 CFR, 49 CFR, this spill kit refill includes 100 absorbent pads, gloves, four absorbent pillows, five disposal bags and ties, 6 absorbent socks, 6 tamper proof seals, 7 inch epoxy stick, emergency guide book, glow light stick, and more, emergency response handbook/instructions, epoxy putty, and 100 pads. It is designed for use with SPKHZ Series.
Technical Specs
Item Spill Kit Refill
Fluids Absorbed Biohazard Liquids
Container Type Box
Empty or Filled Filled
Product Weight 31 lb
Static Dissipative No
For Use With Mfr. Model Number SPKHZ Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Pillows Biohazard Liquids
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (100) Absorbent Pads, (2) Pair of Gloves, (4) Absorbent Pillows, (5) Disposal Bags and Ties, (6) Absorbent Socks, (6) Tamper Proof Seals, 7 in Epoxy Stick, Emergency Guide Book, Glow Light Stick, Pair Safety Goggles, Pair Wheeled Overpack
Product Type Spill Kit Refill
Volume Absorbed Per Kit 43 gal
Container Capacity 50 gal
Lockable No
Includes Mounting Fasteners No
UV Resistant No
Series RSPKHZ
Fluids Absorbed - Pads Biohazard Liquids
Fluids Absorbed - Socks Biohazard Liquids
Pad Width 15 in
Pillow Width 18 in
Sock Length 48 in
Country of Origin United States
(subject to change)