SPILL KIT REFILL, 15 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES
SPILL KIT REFILL, 15 GALLON ABSORBED PER KIT, PAIR OF GLOVES/SAFETY GOGGLES
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This RSPKO series spill kit refill has a 20-gallon container capacity. Along with meeting the standards for 29 CFR, 33 CFR, 40 CFR, and 49 CFR, this spill kit refill includes two absorbent pillows, 25 absorbent pads, four absorbent socks, four disposal bags and ties, 6 tamper proof seals, overpack, pair of gloves, safety goggles, and 25 pads. It is designed for use with SPKO Series.
Technical Specs
Item Spill Kit Refill
Fluids Absorbed Oil-Only
Container Type Box
Empty or Filled Filled
Product Weight 15 lb
Static Dissipative No
For Use With Mfr. Model Number SPKO Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Pillows Oil-Only
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (2) Absorbent Pillows, (25) Absorbent Pads, (4) Absorbent Socks, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack, Pair of Gloves, Safety Goggles
Product Type Spill Kit Refill
Volume Absorbed Per Kit 15 gal
Container Capacity 20 gal
Lockable No
Includes Mounting Fasteners No
UV Resistant No
Series RSPKO
Fluids Absorbed - Pads Oil-Only
Fluids Absorbed - Socks Oil-Only
Pad Width 15 in
Pillow Width 18 in
Sock Length 48 in
Country of Origin United States
(subject to change)