!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT REFILL, 21 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE/GREY

SPILL KIT REFILL, 21 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE/GREY

NEW PIG

SPILL KIT REFILL, 21 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE/GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL, 21 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE/GREY

SPILL KIT REFILL, 21 GALLON ABSORBED PER KIT, UNIVERSAL, BLUE/GREY

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $597.12 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30RD82
  • Mfr. Model # RFL236
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.55 lbs

Product Details

This RFL series spill kit refill is made of polypropylene and is grey. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, this spill kit refill includes 25 15 x 20 inch absorbent mat pad, 4 17 x 21 x 2 inch absorbent pillow, four-inch external diameter, 3 inch x 10 foot blue absorbent sock, and more, plus 25 pads. It is designed for use with KIT236, KIT245.

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedUniversal
  • Container TypeBox
  • Container Height16 3/4 in
  • Container Width20 3/4 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • SeriesRFL
  • Fluids Absorbed - PadsUniversal
  • Fluids Absorbed - SocksUniversal
  • Pad Length20 in
  • Pillow Height2 in
  • Pillow Width17 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Length120 in
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 21 gal
  • Container Colour Grey
  • Container Length 25 in
  • Empty or Filled Filled
  • Product Weight 28 lb
  • Static Dissipative No
  • For Use With Mfr. Model Number KIT236, KIT245
  • Standards 40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - Pillows Universal
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Pillow Length 21 in
  • Pillow/Sock Filler Material Cellulose, Vermiculite
  • Sock Diameter 3 in
  • Includes (25) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (4) 17 in W x 21 in L x 2 in H Pig Absorbent Pillow (PIL201), (4) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list