!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT REFILL,GREY

SPILL KIT REFILL,GREY

BRADY SPC ABSORBENTS

SPILL KIT REFILL,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL,GREY

SPILL KIT REFILL,GREY

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.85 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYSKA14R
  • Mfr. Model # SKA14-R
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Kit12 gal
  • Empty or FilledFilled
  • Product Weight13 lb
  • Static DissipativeNo
  • For Use With Mfr. Model NumberSKA14
  • Fluids Absorbed - SocksUniversal
  • Pad Length19 in
  • Pillow/Sock Filler MaterialPolypropylene
  • Sock Length12 ft
  • Product Type Spill Kit Refill
  • Specialized Applications Absorbents, Spill Control
  • Container Colour Grey
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Fluids Absorbed - Pads Universal
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Sock Diameter 3 in
  • Includes (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (2) 3 in x 12 ft Socks, (2) Disposal Bags, (20) 15 in x 19 in Universal Pads
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list