!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT REFILL, 39 GALLON VOLUME ABSORBED PER KIT, WHITE, BOX

SPILL KIT REFILL, 39 GALLON VOLUME ABSORBED PER KIT, WHITE, BOX

NEW PIG

SPILL KIT REFILL, 39 GALLON VOLUME ABSORBED PER KIT, WHITE, BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL, 39 GALLON VOLUME ABSORBED PER KIT, WHITE, BOX

SPILL KIT REFILL, 39 GALLON VOLUME ABSORBED PER KIT, WHITE, BOX

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,078.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGRFL443
  • Mfr. Model # RFL443
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedOil-Only
  • Container TypeBox
  • Container Height11 in
  • Container Width24 1/4 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Standards40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - PadsOil-Based Liquids
  • Pad Length20 in
  • Pillow/Sock Filler MaterialPolypropylene
  • Includes(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (2) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (40) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (9) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), Instructions
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 39 gal
  • Container Colour White
  • Container Length 24 1/2 in
  • Empty or Filled Filled
  • Product Weight 50 lb
  • Static Dissipative Yes
  • Series RFL
  • Fluids Absorbed - Booms Oil-Only
  • Pad Material Polypropylene
  • Pad Width 15"
  • Pillow/Sock Outside Skin Material Co-Poly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list