!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT REFILL, BOX, 18 GALLON VOLUME ABSORBED PER KIT, INSTRUCTIONS, PINK, 30RE71

SPILL KIT REFILL, BOX, 18 GALLON VOLUME ABSORBED PER KIT, INSTRUCTIONS, PINK, 30RE71

NEW PIG

SPILL KIT REFILL, BOX, 18 GALLON VOLUME ABSORBED PER KIT, INSTRUCTIONS, PINK, 30RE71 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL, BOX, 18 GALLON VOLUME ABSORBED PER KIT, INSTRUCTIONS, PINK, 30RE71

SPILL KIT REFILL, BOX, 18 GALLON VOLUME ABSORBED PER KIT, INSTRUCTIONS, PINK, 30RE71

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $900.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGRFL328
  • Mfr. Model # RFL328
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedAcids, Bases
  • Container TypeBox
  • Container Height16 in
  • Container Width17 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • SeriesRFL
  • Fluids Absorbed - PadsHarsh Chemicals
  • Fluids Absorbed - SocksChemicals
  • Pad Length13 in
  • Pillow Height1 in
  • Pillow Width8 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Length46 in, 120 in
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 18 gal
  • Container Colour Pink
  • Container Length 22 in
  • Empty or Filled Filled
  • Product Weight 19 lb
  • Static Dissipative No
  • For Use With Mfr. Model Number KIT328
  • Standards 29 CFR 1910.1450
  • Fluids Absorbed - Pillows Harsh Chemicals
  • Pad Material Polypropylene
  • Pad Width 10 in
  • Pillow Length 8 in
  • Pillow/Sock Filler Material Polypropylene
  • Sock Diameter 3 in
  • Includes (10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (12) 8 in W x 8 in L x 1 in H Pig HazMat Chemical Absorbent Pillow in Dispenser Box (PIL302), (2) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (3) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (40) 12 1/4 in W x 13 in L Polypropylene Wipers, (80) 10 in W x 13 in L Pig HazMat Chemical Absorbent Handy Pad in Dispenser Box (MAT351), Instructions
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list