!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT REFILL, 143 GALLON VOLUME ABSORBED PER KIT, BOX, BROWN, 30RD22/30RD23

SPILL KIT REFILL, 143 GALLON VOLUME ABSORBED PER KIT, BOX, BROWN, 30RD22/30RD23

NEW PIG

SPILL KIT REFILL, 143 GALLON VOLUME ABSORBED PER KIT, BOX, BROWN, 30RD22/30RD23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT REFILL, 143 GALLON VOLUME ABSORBED PER KIT, BOX, BROWN, 30RD22/30RD23

SPILL KIT REFILL, 143 GALLON VOLUME ABSORBED PER KIT, BOX, BROWN, 30RD22/30RD23

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,830.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKITR204
  • Mfr. Model # KITR204
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 242.0 lbs

Technical Specs

  • ItemSpill Kit Refill
  • Fluids AbsorbedUniversal
  • Container TypeBox
  • Container Height26"
  • Container Width41 1/2 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • SeriesKIT
  • Fluids Absorbed - PadsUniversal
  • Fluids Absorbed - SocksUniversal
  • Pad Length20 in
  • Pillow Height2 in
  • Pillow Width17 in
  • Pillow/Sock Filler MaterialCellulose, Vermiculite
  • Sock Length48 in, 120 in
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 143 gal
  • Container Colour Brown
  • Container Length 50 1/4 in
  • Empty or Filled Filled
  • Product Weight 242 lb
  • Static Dissipative No
  • For Use With Mfr. Model Number KIT204, KIT204-01
  • Standards 40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - Pillows Universal
  • Pad Material Polypropylene
  • Pad Width 15"
  • Pillow Length 21 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Diameter 3 in
  • Includes (150) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (17) 17 in W x 21 in L x 2 in H Pig Absorbent Pillow (PIL201), (18) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (224) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (55) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Instructions
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list