SPILL KIT, 7 GALLON ABSORBED PER KIT, 20 ABSORBENT PADS/2 ABSORBENT SOCKS
SPILL KIT, 7 GALLON ABSORBED PER KIT, 20 ABSORBENT PADS/2 ABSORBENT SOCKS
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This SPKU series spill kit meets the standards for 29 CFR 1910.1450e, 40 CFR 263.30(a), 40 CFR 263.31, this spill kit includes 20 absorbent pads, two absorbent socks, two disposal bags and ties, safety goggles, pair of gloves, tote bag, 20 pads. It is designed for use with SPKU Series and in the following applications: truck.
Technical Specs
Item Spill Kit
Fluids Absorbed Universal
Volume Absorbed Per Kit 7 gal
Empty or Filled Filled
Product Weight 6 lb
Static Dissipative No
For Use With Mfr. Model Number SPKU Series
Standards 29 CFR 1910.1450e, 40 CFR 263.30(a), 40 CFR 263.31
Fluids Absorbed - Pillows Universal
Pad Length 19 in
Sock Diameter 3 in
Includes (20) Absorbent Pads, (2) Absorbent Socks, (2) Disposal Bags and Ties, Safety Goggles, Pair of Gloves, Tote Bag
Product Type Spill Kit
Specialized Applications Truck
Container Type Bag
Lockable No
Includes Mounting Fasteners No
UV Resistant No
Series SPKU
Fluids Absorbed - Pads Universal
Fluids Absorbed - Socks Universal
Pad Width 15 in
Sock Length 48 in