!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, OIL ONLY, 90 LITRE CAPACITY, 30 GALLON DRUM

SPILL KIT, OIL ONLY, 90 LITRE CAPACITY, 30 GALLON DRUM

CAN-ROSS

SPILL KIT, OIL ONLY, 90 LITRE CAPACITY, 30 GALLON DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, OIL ONLY, 90 LITRE CAPACITY, 30 GALLON DRUM

SPILL KIT, OIL ONLY, 90 LITRE CAPACITY, 30 GALLON DRUM

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $984.05 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGSK-O30
  • Mfr. Model # SK-O30
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.77 lbs

Product Details

This spill kit has a 30-gallon container capacity. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, UN Approved, this spill kit includes 25 15 x 19 inch pads, 6 3 inch x 12 foot socks, 6 18 x 18 inch pillows, three disposal bags, a pair goggles, nitrile gloves, 1 emergency guidebook.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil, Petroleum
  • Container Capacity30 gal
  • Includes(25) 15 in X 19 in Pads, (6) 3 in X 12 ft Socks, (6) 18 in X 18 in Pillows, (3) Disposal Bags, (1) Pair Goggles, (1) Pair Nitrile Gloves, (1) Emergency Guidebook
  • Product Type Spill Kit
  • Container Type Drum
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list