!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 75 GALLON ABSORBED PER KIT, PAIR OF GLOVES/PAIR OF GOGGLES

SPILL KIT, 75 GALLON ABSORBED PER KIT, PAIR OF GLOVES/PAIR OF GOGGLES

BRADY SPC ABSORBENTS

SPILL KIT, 75 GALLON ABSORBED PER KIT, PAIR OF GLOVES/PAIR OF GOGGLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 75 GALLON ABSORBED PER KIT, PAIR OF GLOVES/PAIR OF GOGGLES

SPILL KIT, 75 GALLON ABSORBED PER KIT, PAIR OF GLOVES/PAIR OF GOGGLES

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,493.96 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG436N06
  • Mfr. Model # SKH-95-LW
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 1001
  • Shipping Weight 115.0 lbs

Product Details

This spill kit has a 95-gallon container capacity. Along with meeting the standards for OSHA 29 CFR, EPA 40 CFR, this spill kit includes 10 disposal bags, 10 pairs of 3 inch x 4 foot socks, 110 15 x 19 inch pads, 4 18 x 18 inch pillows, 4 pairs of 3 inch x 12 foot socks, emergency response guidebook, gloves, goggles, emergency response handbook/instructions, and 110 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedHarsh Chemicals
  • Container TypeDrum
  • Empty or FilledFilled
  • UN Rating1H2/X125/S/21
  • Static DissipativeNo
  • Standards120(j)(1)(vii), OSHA 29 CFR 1910, OSHA 29 CFR 1910.22(a)(2)EPA 40 CFR 112.7(c)(1)(vii)
  • Fluids Absorbed - PillowsHarsh Chemicals
  • Pad Length19 in
  • Pillow Length18 in
  • Sock Diameter3 in
  • Includes(10) Disposal Bags, (10) Pairs of 3 in x 4 ft Socks, (110) 15 in x 19 in Pads, (4) 18 in x 18 in Pillows, (4) Pairs of 3 in x 12 ft Socks, Emergency Response Guidebook, Pair of Gloves, Pair of Goggles
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 75 gal
  • Container Capacity 95 gal
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Fluids Absorbed - Pads Harsh Chemicals
  • Fluids Absorbed - Socks Harsh Chemicals
  • Pad Width 15 in
  • Pillow Width 18 in
  • Sock Length 48 in, 144 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list