!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT,DRUM,14 GAL,GREY/WHITE

SPILL KIT,DRUM,14 GAL,GREY/WHITE

BRADY SPC ABSORBENTS

SPILL KIT,DRUM,14 GAL,GREY/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,DRUM,14 GAL,GREY/WHITE

SPILL KIT,DRUM,14 GAL,GREY/WHITE

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $299.05 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYSKMA14
  • Mfr. Model # SKMA-14
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only, Universal
  • Volume Absorbed Per Kit13 gal
  • Container Capacity14 gal
  • Container Height26 1/2 in
  • Container Width26 1/2 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Fluids Absorbed - PadsMixed - Oil-Only and Universal Contents
  • Pad MaterialPolypropylene
  • Pad Width15 in
  • Sock Diameter3 in
  • Includes(1) 14 Gal Drum Container, (1) 3 in x 12 ft Oil-Only Sock, (1) 3 in x 12 ft Universal Sock, (1) Emergency Response Guidebook, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (10) 15 in x 19 in Oil-Only Pads, (10) 15 in x 19 in Universal Pads, (2) Disposal Bags
  • Product Type Spill Kit/Station
  • Specialized Applications Absorbents, Spill Control
  • Container Type Drum
  • Container Colour Grey, White
  • Container Length 26 1/2 in
  • Empty or Filled Filled
  • Product Weight 22 lb
  • Static Dissipative No
  • Standards UN Approved
  • Fluids Absorbed - Socks Oil-Only, Universal
  • Pad Length 19 in
  • Pillow/Sock Filler Material Polypropylene
  • Sock Length 12 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list