!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE

SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE

NEW PIG

SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE

SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $549.16 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30RF07
  • Mfr. Model # KIT621
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

This KIT series spill kit is made of polypropylene and is yellow. It includes 10 15 x 20 inch absorbent mat pad, 2 18 x 30 inch polyethylene disposal bags, 3 inch external diameter, 3 x 48 inch blue absorbent sock, and more, emergency response handbook/instructions, granular sorbent, and 10 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedPesticides
  • Container TypeBag
  • Container Height6 in
  • Container Width15 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Fluids Absorbed - PadsPesticide
  • Granular Sorbent Composition DetailCellulose
  • Pad MaterialPolypropylene
  • Pad Width15 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Length48 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 5 gal
  • Container Colour Yellow
  • Container Length 20 1/2 in
  • Empty or Filled Filled
  • Product Weight 13 lb
  • Static Dissipative No
  • Series KIT
  • Fluids Absorbed - Socks Pesticide
  • Granular Sorbent Container Type Bag
  • Pad Length 20 in
  • Pillow/Sock Filler Material Magnesium Aluminosilicate
  • Sock Diameter 3 in
  • Includes (10) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (2) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), 3 in x 100 ft Roll of Caution Tape, Apron, Dustpan/Broom, Economy Goggle (GLS290-AF), Instructions, Neoprene Glove, Nylon Duffel Bag, Pig Dry Loose Absorbent in Spill Pouch (PLP220)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list