!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW, CHEMICAL/HAZMAT

SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW, CHEMICAL/HAZMAT

NEW PIG

SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW, CHEMICAL/HAZMAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW, CHEMICAL/HAZMAT

SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW, CHEMICAL/HAZMAT

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,284.15 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30RE63
  • Mfr. Model # KIT315
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.32 lbs

Product Details

This KIT series spill kit is made of polypropylene and is yellow. Along with meeting the standards for 29 CFR 1910.1450, this spill kit includes 10 8 inch x 8 x one-inch hazmat chemical absorbent pillow inch dispenser box, 40 12 1/4 x 13 inch polypropylene wipers, and more, 75 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Container TypeWall Cabinet
  • Container Height30 in
  • Container Width12 3/4 in
  • Cabinet Height30 1/16 in
  • Empty or FilledFilled
  • Product Weight39 lb
  • Static DissipativeNo
  • SeriesKIT
  • Fluids Absorbed - PadsHarsh Chemicals
  • Fluids Absorbed - SocksChemicals
  • Pad Length13 in
  • Pillow Height1 in
  • Pillow Width8 in
  • Pillow/Sock Filler MaterialPolypropylene
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 10 gal
  • Container Colour Yellow
  • Container Length 20 in
  • Cabinet Depth 13 13/16 in
  • Cabinet Width 12 3/4 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Standards 29 CFR 1910.1450
  • Fluids Absorbed - Pillows Harsh Chemicals
  • Pad Material Polypropylene
  • Pad Width 10 in
  • Pillow Length 8 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Includes (10) 8 in W x 8 in L x 1 in H Pig HazMat Chemical Absorbent Pillow in Dispenser Box (PIL302), (40) 12 1/4 in W x 13 in L Polypropylene Wipers, (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (75) 10 in W x 13 in L Pig HazMat Chemical Absorbent Handy Pad in Dispenser Box (MAT351), Emergency Phone Number Label, Metal Cabinet
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list