!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 8 GALLON ABSORBED PER KIT, BLACK, CHEMICAL/HAZMAT

SPILL KIT, 8 GALLON ABSORBED PER KIT, BLACK, CHEMICAL/HAZMAT

NEW PIG

SPILL KIT, 8 GALLON ABSORBED PER KIT, BLACK, CHEMICAL/HAZMAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 8 GALLON ABSORBED PER KIT, BLACK, CHEMICAL/HAZMAT

SPILL KIT, 8 GALLON ABSORBED PER KIT, BLACK, CHEMICAL/HAZMAT

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $489.02 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30RE96
  • Mfr. Model # KIT389
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Product Details

This KIT series spill kit is made of polypropylene and is black. Along with meeting the standards for 40 CFR 263.30(a), 40 CFR 263.31, this spill kit includes 3 inch external diameter, 3 x 46 inch hazmat chemical absorbent sock, 4 8 inch x 8 x one-inch hazmat chemical absorbent pillow inch dispenser box, and more, emergency response handbook/instructions, 40 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Container TypeBag
  • Container Height9 1/4 in
  • Container Width11 1/2 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Standards40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - PillowsHarsh Chemicals
  • Pad MaterialPolypropylene
  • Pad Width10 in
  • Pillow Length8 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(3) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (4) 8 in W x 8 in L x 1 in H Pig HazMat Chemical Absorbent Pillow in Dispenser Box (PIL302), (40) 10 in W x 13 in L Pig HazMat Chemical Absorbent Handy Pad in Dispenser Box (MAT351), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Duffel Bag, Instructions
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 8 gal
  • Container Colour Black
  • Container Length 20 1/2 in
  • Empty or Filled Filled
  • Product Weight 10 lb
  • Static Dissipative No
  • Series KIT
  • Fluids Absorbed - Pads Harsh Chemicals
  • Fluids Absorbed - Socks Chemicals
  • Pad Length 13 in
  • Pillow Height 1 in
  • Pillow Width 8 in
  • Pillow/Sock Filler Material Polypropylene
  • Sock Length 46 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list