!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 80 GALLON ABSORBED PER KIT, 2 PAIR NITRILE GLOVES/SAFETY GOGGLES

SPILL KIT, 80 GALLON ABSORBED PER KIT, 2 PAIR NITRILE GLOVES/SAFETY GOGGLES

SPILLTECH

SPILL KIT, 80 GALLON ABSORBED PER KIT, 2 PAIR NITRILE GLOVES/SAFETY GOGGLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 80 GALLON ABSORBED PER KIT, 2 PAIR NITRILE GLOVES/SAFETY GOGGLES

SPILL KIT, 80 GALLON ABSORBED PER KIT, 2 PAIR NITRILE GLOVES/SAFETY GOGGLES

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,382.81 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLESPKO95HV
  • Mfr. Model # SPKO-95-HV
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.4 lbs

Product Details

This SPKO series spill kit has a 95-gallon container capacity. Along with meeting the standards for 29 CFR 1910.1450(e), 33 CFR 154.1047(c)2, 40 CFR 263.30(a), 40 CFR 263.31, this spill kit includes 12 3 inch x 4 foot sorbent socks, 150 15 x 19 inch bonded pads, two pairs nitrile gloves, 3 one-pound Plug N Dike epoxy putty, 4 30 inch x 6 x 60 inch disposal bags and ties, and more, emergency response handbook/instructions, epoxy putty, 150 pads. It is designed for use with SPKO Series.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only
  • Container TypeDrum
  • Empty or FilledFilled
  • Product Weight91 lb
  • Static DissipativeNo
  • For Use With Mfr. Model NumberSPKO Series
  • Standards29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - PillowsOil-Only
  • Pad Length19 in
  • Pillow Length18 in
  • Sock Diameter3 in
  • Includes(12) 3 in x 4 ft Sorbent Socks, (150) 15 in x 19 in Bonded Pads, (2) Pair Nitrile Gloves, (3) 1 lb. Plug and Dike Epoxy Putty, (4) 30 in x 6 in x 60 in Disposal Bags and Ties, (6) 3 in x 8 ft Sorbent Socks, (6) 6 in x 2 in Tamper-proof Seals, (7) 18 in x 18 in Sorbent Pillows, 3 in x 5 in Vinyl Spill Kit Label, 31 3/4 in x 41 1/2 in Overpack, Emergency Response Guidebook, Safety Goggles
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 80 gal
  • Container Capacity 95 gal
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Series SPKO
  • Fluids Absorbed - Pads Oil-Only
  • Fluids Absorbed - Socks Oil-Only
  • Pad Width 15 in
  • Pillow Width 18 in
  • Sock Length 48 in, 96 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list