!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 15 GAL ABSORBED PER KIT, PAIR NITRILE GLOVES/SAFETY GOGGLES, BLACK/GREEN

SPILL KIT, 15 GAL ABSORBED PER KIT, PAIR NITRILE GLOVES/SAFETY GOGGLES, BLACK/GREEN

SPILLTECH

SPILL KIT, 15 GAL ABSORBED PER KIT, PAIR NITRILE GLOVES/SAFETY GOGGLES, BLACK/GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 15 GAL ABSORBED PER KIT, PAIR NITRILE GLOVES/SAFETY GOGGLES, BLACK/GREEN

SPILL KIT, 15 GAL ABSORBED PER KIT, PAIR NITRILE GLOVES/SAFETY GOGGLES, BLACK/GREEN

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $323.59 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLESPKO20HV
  • Mfr. Model # SPKO-20-HV
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.79 lbs

Product Details

This SPKO series spill kit has a 20-gallon container capacity. Along with meeting the standards for 29 CFR 1910.1450(e), 33 CFR 154.1047(c)2, 40 CFR 263.30(a), 40 CFR 263.31, this spill kit includes 2 18 x 18 inch sorbent pillows, 25 15 x 19 inch bonded pads, 4 18 x 30 inch disposal bags and ties, 4 3 inch x 4 foot sorbent socks, 6 6 x 2 inch tamper-proof seals, and more, plus 25 pads. It is designed for use with SPKO Series.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only
  • Container TypeDrum
  • Empty or FilledFilled
  • Product Weight27 lb
  • Static DissipativeNo
  • For Use With Mfr. Model NumberSPKO Series
  • Standards29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - PillowsOil-Only
  • Pad Length19 in
  • Pillow Length18 in
  • Sock Diameter3 in
  • Includes(2) 18 in x 18 in Sorbent Pillows, (25) 15 in x 19 in Bonded Pads, (4) 18 in x 30 in Disposal Bags and Ties, (4) 3 in x 4 ft Sorbent Socks, (6) 6 in x 2 in Tamper-proof Seals, 23 in x 19 in Overpack, 3 in x 5 in Vinyl Spill Kit Label, Pair Nitrile Gloves, Safety Goggles
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 15 gal
  • Container Capacity 20 gal
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Series SPKO
  • Fluids Absorbed - Pads Oil-Only
  • Fluids Absorbed - Socks Oil-Only
  • Pad Width 15 in
  • Pillow Width 18 in
  • Sock Length 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list