!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR OF GOGGLES/PAIR OF NITRILE GLOVES

SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR OF GOGGLES/PAIR OF NITRILE GLOVES

BRADY SPC ABSORBENTS

SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR OF GOGGLES/PAIR OF NITRILE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR OF GOGGLES/PAIR OF NITRILE GLOVES

SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR OF GOGGLES/PAIR OF NITRILE GLOVES

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG436N02
  • Mfr. Model # SKA-BSC
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This spill kit is clear/white. It has a 6 1/2-gallon container capacity. Along with meeting the standards for OSHA 29 CFR, EPA 40 CFR, this spill kit includes 10 15 x 19 inch universal pads, 2 3 inch x 4 foot universal socks, disposal bag, instruction sheet, goggles, nitrile gloves, emergency response handbook/instructions, and 10 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeBag
  • Container ColourClear, White
  • LockableNo
  • Static DissipativeNo
  • Standards120(j)(1)(vii), OSHA 29 CFR 1910, OSHA 29 CFR 1910.22(a)(2)EPA 40 CFR 112.7(c)(1)(vii)
  • Fluids Absorbed - SocksUniversal
  • Pad Width15 in
  • Sock Length48 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 3 gal
  • Container Capacity 6.5 gal
  • Empty or Filled Filled
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Fluids Absorbed - Pads Universal
  • Pad Length 19 in
  • Sock Diameter 3 in
  • Includes (10) 15 in x 19 in Universal Pads, (2) 3 in x 4 ft Universal Socks, Disposal Bag, Instruction Sheet, Pair Goggles, Pair Nitrile Gloves

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list