!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT BAG, 20 1/2 IN, 9 GALLON ABSORBED PER KIT, WHITE

SPILL KIT BAG, 20 1/2 IN, 9 GALLON ABSORBED PER KIT, WHITE

PIG

SPILL KIT BAG, 20 1/2 IN, 9 GALLON ABSORBED PER KIT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT BAG, 20 1/2 IN, 9 GALLON ABSORBED PER KIT, WHITE

SPILL KIT BAG, 20 1/2 IN, 9 GALLON ABSORBED PER KIT, WHITE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $655.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT320
  • Mfr. Model # KIT320
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.31 lbs

Product Details

This KIT series spill kit is made of polypropylene and is white. Along with meeting the standards for 40 CFR 263.30(a), 40 CFR 263.31, this spill kit includes 28 15 x 20 inch hazmat chemical absorbent mat pad mat301, four-inch external diameter, 3 x 46 inch hazmat chemical absorbent sock, and more, emergency response handbook/instructions, 28 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Volume Absorbed Per Kit9 gal
  • Container ColourWhite
  • Container Length17 in
  • Empty or FilledFilled
  • Product Weight12 lb
  • Static DissipativeNo
  • SeriesKIT
  • Fluids Absorbed - PadsHarsh Chemicals
  • Pad MaterialPolypropylene
  • Pad Width15 in
  • Pillow/Sock Filler MaterialPolypropylene
  • Sock Length46 in
  • Product Type Spill Kit
  • Neutralizes Chemical Type Acids
  • Container Type Bag
  • Container Height 20 1/2 in
  • Container Width 16 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Standards 40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - Socks Harsh Chemicals
  • Pad Length 20 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Diameter 3 in
  • Includes (28) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (4) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Instructions, Spill Kit Vinyl Bag
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list