!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT, 62 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIRS OF NITRILE GLOVES, YELLOW

SPILL KIT, 62 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIRS OF NITRILE GLOVES, YELLOW

ENPAC

SPILL KIT, 62 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIRS OF NITRILE GLOVES, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 62 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIRS OF NITRILE GLOVES, YELLOW

SPILL KIT, 62 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIRS OF NITRILE GLOVES, YELLOW

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,291.89 / KIT KT

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC1390YE
  • Mfr. Model # 1390-YE
  • UNSPSC # 11162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Product Details

This spill kit is yellow. It has a 95-gallon container capacity. Along with meeting the standards for DOT, EPA, NPDES, OSHA, SPCC, this spill kit/station includes 10 large socks, 100 pads, 16 medium socks, goggles, two pairs of nitrile gloves, five disposable bags and ties, Ensorb, 95 gallon overpack salvage drum, emergency response guide and instruction, wipes.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedChemicals, Hazardous Materials
  • Container TypeDrum
  • Container ColourYellow
  • Container Length26 1/2 in
  • LockableNo
  • UV ResistantYes
  • Includes(10) Large Socks, (100) Pads, (16) Medium Socks, (2) Goggles, (2) Pairs of Nitrile Gloves, (5) Disposable Bags and Ties, 1 gal Ensorb, 95 gal Overpack Salvage Drum, Emergency Response Guide and (1) Instruction Sheet, Pack Wipes
  • Product Type Spill Kit/Station
  • Volume Absorbed Per Kit 62 gal
  • Container Capacity 95 gal
  • Container Height 7 in
  • Container Width 25 1/2 in
  • Static Dissipative No
  • Standards DOT, EPA, NPDES, OSHA, SPCC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list