!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 63 GALLON ABSORBED PER KIT, WHITE, SPILL KIT

SPILL KIT, 63 GALLON ABSORBED PER KIT, WHITE, SPILL KIT

PIG

SPILL KIT, 63 GALLON ABSORBED PER KIT, WHITE, SPILL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 63 GALLON ABSORBED PER KIT, WHITE, SPILL KIT

SPILL KIT, 63 GALLON ABSORBED PER KIT, WHITE, SPILL KIT

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,271.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT341WH
  • Mfr. Model # KIT341-WH
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Product Details

This KIT series spill kit is made of polypropylene, is white, and has a 95 gallon capacity. Along with meeting the standards for 29 CFR, 49 CFR, UN1H2/X113/S, this spill kit includes 10 36 x 60 inch polyethylene disposal bags bag, 20-1l, 12 inch external diameter, 3 x 46 inch hazmat chemical absorbent sock, two inch external diameter, 5 inch x 10 foot hazmat chemical absorbent, and more, emergency response handbook/instructions, 75 pads. It is designed for use with KITR302, PAK276, PAK277.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Container Capacity95 gal
  • Container Height47 1/4 in
  • Container Width31 1/2 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantYes
  • SeriesKIT
  • Fluids Absorbed - PadsHarsh Chemicals
  • Fluids Absorbed - SocksHarsh Chemicals
  • Pad Length20 in
  • Includes(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (12) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (7) 17 in W x 16 in L x 2 in H Pig HazMat Chemical Absorbent Pillow (HR7015), (75) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), Ext. dia 31.4 in x 47 1/2 in H Pig Wheeled Overpack Salvage Drum (PAK710-WH), Instructions
  • Product Type Spill Kit
  • Container Type Drum
  • Container Colour White
  • Container Length 31 1/2 in
  • Empty or Filled Filled
  • Product Weight 118 lb
  • Static Dissipative No
  • For Use With Mfr. Model Number KITR302, PAK276, PAK277
  • Standards 29 CFR 1910.120(j)(1)(vii), 49 CFR 173.3(c)(1), UN1H2/X113/S
  • Fluids Absorbed - Pillows Harsh Chemicals
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list