!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT DRUM, 63 GALLON ABSORBED PER KIT, GREEN

SPILL KIT DRUM, 63 GALLON ABSORBED PER KIT, GREEN

PIG

SPILL KIT DRUM, 63 GALLON ABSORBED PER KIT, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT DRUM, 63 GALLON ABSORBED PER KIT, GREEN

SPILL KIT DRUM, 63 GALLON ABSORBED PER KIT, GREEN

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,632.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT362
  • Mfr. Model # KIT362
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Product Details

This KIT series spill kit is made of polypropylene and is green. It has a 95-gallon container capacity. This spill kit includes 10 36 x 60 inch polyethylene disposal bags bag20-1l, 12 inch external diameter, 3 x 46 inch hazmat chemical absorbent sock, two inch external diameter, 5 inch x 10 foot hazmat chemical absorbent, and more, emergency response handbook/instructions, 75 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Container Capacity95 gal
  • Container Height41 1/4 in
  • Container Width31 3/4 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Fluids Absorbed - PadsHarsh Chemicals
  • Fluids Absorbed - SocksChemicals
  • Pad Length20 in
  • Includes(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (12) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (7) 17 in W x 16 in L x 2 in H Pig HazMat Chemical Absorbent Pillow (HR7015), (75) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), 95 gal High-Visibility Container with Nonthreaded Lid, Instructions
  • Product Type Spill Kit
  • Container Type Drum
  • Container Colour Green
  • Container Length 31 3/4 in
  • Empty or Filled Filled
  • Product Weight 85 lb
  • Static Dissipative No
  • Series KIT
  • Fluids Absorbed - Pillows Harsh Chemicals
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list