!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 41 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIR NITRILE GLOVES, YELLOW

SPILL KIT, 41 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIR NITRILE GLOVES, YELLOW

ENPAC

SPILL KIT, 41 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIR NITRILE GLOVES, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 41 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIR NITRILE GLOVES, YELLOW

SPILL KIT, 41 GAL ABSORBED PER KIT, 2 GOGGLES/2 PAIR NITRILE GLOVES, YELLOW

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,253.17 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC1360YE
  • Mfr. Model # 1360-YE
  • UNSPSC # 11162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Product Details

Spill Control Drum Kit, 62 41, Mat. , Safety Yellow, Incl.(1) 65-Gal Salvage Drum, (1) 1-Gal ENSORB(R) Super Absorbent, (50) Pads, (8) Lrg. Socks, (12) Med. Socks, (1) Pack Wipes, (4) Disposable Bags and Ties, (2) Pr. Nitrile Gloves, (2) Goggles, (1) Emer

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedChemicals, Hazardous Materials
  • Container TypeDrum
  • Container ColourYellow
  • Container Length27 3/4 in
  • LockableNo
  • UV ResistantYes
  • Includes(12) Medium Socks, (2) Goggles, (2) Pair Nitrile Gloves, (4) Disposable Bags and Ties, (50) Pads, (8) Large Socks, 1 gal Ensorb Super Absorbent, 65 gal Overpack Salvage Drum, Emergency Response Guide, Instruction Sheet, Pack Wipes
  • Product Type Spill Kit/Station
  • Volume Absorbed Per Kit 41 gal
  • Container Capacity 65 gal
  • Container Height 37 1/2 in
  • Container Width 23 in
  • Static Dissipative No
  • Standards DOT, EPA, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list