!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 23 GALLON VOLUME ABSORBED PER KIT, (1) DUFFEL BAG/(4) INSTRUCTIONS, BLACK, BAG

SPILL KIT, 23 GALLON VOLUME ABSORBED PER KIT, (1) DUFFEL BAG/(4) INSTRUCTIONS, BLACK, BAG

NEW PIG

SPILL KIT, 23 GALLON VOLUME ABSORBED PER KIT, (1) DUFFEL BAG/(4) INSTRUCTIONS, BLACK, BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 23 GALLON VOLUME ABSORBED PER KIT, (1) DUFFEL BAG/(4) INSTRUCTIONS, BLACK, BAG

SPILL KIT, 23 GALLON VOLUME ABSORBED PER KIT, (1) DUFFEL BAG/(4) INSTRUCTIONS, BLACK, BAG

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $561.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT423
  • Mfr. Model # KIT423
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.2 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only
  • Container TypePortable Bag
  • Container Height10 3/4 in
  • Container Width25 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Standards40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - SocksOil-Only
  • Pad Length20 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(12) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (4) Instructions, (48) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (8) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Canvas Duffel Bag
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 23 gal
  • Container Colour Black
  • Container Length 48 in
  • Empty or Filled Filled
  • Product Weight 28 lb
  • Static Dissipative Yes
  • Series KIT
  • Fluids Absorbed - Pads Oil-Only
  • Pad Material Polypropylene
  • Pad Width 15"
  • Pillow/Sock Filler Material Hydrophobic Cellulose
  • Sock Length 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list