!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT,21 GAL ABSORB,YELLOW

SPILL KIT,21 GAL ABSORB,YELLOW

NEW PIG

SPILL KIT,21 GAL ABSORB,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,21 GAL ABSORB,YELLOW

SPILL KIT,21 GAL ABSORB,YELLOW

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $980.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT3400
  • Mfr. Model # KIT3400
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Container TypeCan
  • Container ColourYellow
  • Container Length21 3/4 in
  • Empty or FilledFilled
  • Product Weight33 lb
  • Static DissipativeNo
  • For Use With Mfr. Model NumberDLY313, RFL336
  • Fluids Absorbed - PadsHarsh Chemicals
  • Fluids Absorbed - SocksHarsh Chemicals
  • Pad Length20 in
  • Pillow Height2 in
  • Pillow Width17 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Length120 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 21 gal
  • Container Capacity 32 gal
  • Container Height 27-1/2"
  • Container Width 21 3/4 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Series KIT
  • Fluids Absorbed - Pillows Harsh Chemicals
  • Pad Material Polypropylene
  • Pad Width 15"
  • Pillow Length 16 in
  • Pillow/Sock Filler Material Polypropylene
  • Sock Diameter 3 in
  • Includes (25) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (4) 17 in W x 16 in L x 2 in H Pig HazMat Chemical Absorbent Pillow (HR7015), (4) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 32 gal Plastic Container with Lid, Instructions
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list