!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT,18 GAL ABSORB,YELLOW

SPILL KIT,18 GAL ABSORB,YELLOW

NEW PIG

SPILL KIT,18 GAL ABSORB,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,18 GAL ABSORB,YELLOW

SPILL KIT,18 GAL ABSORB,YELLOW

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,547.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT328
  • Mfr. Model # KIT328
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Container TypeWall Cabinet
  • Container Height32 3/4 in
  • Container Width14 1/4 in
  • Cabinet Height32 3/4 in
  • Empty or FilledFilled
  • Product Weight49 lb
  • Static DissipativeNo
  • For Use With Mfr. Model NumberRFL328
  • Standards29 CFR 1910.1450
  • Fluids Absorbed - PillowsHarsh Chemicals
  • Pad MaterialPolypropylene
  • Pad Width10 in
  • Pillow Length8 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (12) 8 in W x 8 in L x 1 in H Pig HazMat Chemical Absorbent Pillow in Dispenser Box (PIL302), (2) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (3) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (40) 12 1/4 in W x 13 in L Polypropylene Wipers, (80) 10 in W x 13 in L Pig HazMat Chemical Absorbent Handy Pad in Dispenser Box (MAT351), Emergency Phone Number Label, Metal Cabinet
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 18 gal
  • Container Colour Yellow
  • Container Length 20 in
  • Cabinet Depth 20 in
  • Cabinet Width 14 1/4 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Series KIT
  • Fluids Absorbed - Pads Harsh Chemicals
  • Fluids Absorbed - Socks Harsh Chemicals
  • Pad Length 13 in
  • Pillow Height 1 in
  • Pillow Width 8 in
  • Pillow/Sock Filler Material Polypropylene
  • Sock Length 46 in, 120 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list