!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT,119 GAL ABSORB,BLACK

SPILL KIT,119 GAL ABSORB,BLACK

NEW PIG

SPILL KIT,119 GAL ABSORB,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,119 GAL ABSORB,BLACK

SPILL KIT,119 GAL ABSORB,BLACK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,222.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT418-01
  • Mfr. Model # KIT418-01
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only
  • Container TypeChest
  • Container ColourBlack
  • Container Length48 in
  • Cabinet Depth44 in
  • Cabinet Width48 in
  • LockableYes
  • Includes Mounting FastenersNo
  • UV ResistantYes
  • Standards29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7
  • Fluids Absorbed - PadsOil-Only
  • Granular Sorbent Composition DetailRecycled Cellulose
  • Pad MaterialPolypropylene
  • Pad Width16 in
  • Pillow Length17 in
  • Pillow/Sock Filler MaterialPolypropylene
  • Includes(150) 16 in W x 20 in L Pig Oil-Only UV-Resistant Absorbent Mat Pad (MAT4105), (16) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (2) 16 in W x 17 in L x 1 in H Pig Skimmer Oil-Only Absorbent Pillow (PIL203), (2) Ext. dia 8 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM304), (2) Pig Oil-Only Lite-Dry Loose Absorbent (PLP415), (24) 13 in L SHOWA Chem Master(TM) Neoprene Gloves (GLV21(3) XL), (30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (4) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (8) Disposable PVC Boot Protector (WPL2(22) XL ), 10 1/2 in W x 43 1/2 in L Non-Sparking Shovel (GEN423), 44 in W x 48 in L x 42 1/2 in H Pig Empty Storage Box (BOX30 2 01)
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 119 gal
  • Container Capacity 261 gal
  • Container Height 29"
  • Container Width 44 in
  • Cabinet Height 29 in
  • Empty or Filled Filled
  • Product Weight 334 lb
  • Static Dissipative No
  • Series KIT
  • Fluids Absorbed - Booms Oil-Only
  • Fluids Absorbed - Pillows Oil-Only
  • Granular Sorbent Container Type Bag
  • Pad Length 20 in
  • Pillow Height 1 in
  • Pillow Width 16 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list