SPILL KIT, YELLOW, 8 GAL CAPACITY, 24 IN WIDTH, 11 IN HEIGHT, 15 PADS INCLUDED 
				SPILL KIT, YELLOW, 8 GAL CAPACITY, 24 IN WIDTH, 11 IN HEIGHT, 15 PADS INCLUDED 
				
				
					
					BRADY SPC ABSORBENTS 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	Compare  
	 
					 
	                 
				
				 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This spill kit is yellow. It has a eight-gallon container capacity. Along with meeting the standards for RoHS, UNSPSC, this portable spill kit includes disposal bag, goggles, instruction sheet, nitrile gloves, premium spc Canada duffel, pillfix 3qt shaker, tie for disposal bag, universal pads, oil soc, emergency response handbook/instructions, and 15 pads.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Spill Kit Container Type Bag Container Colour Yellow Container Length 11 in Empty or Filled Filled Static Dissipative No Standards RoHS, UNSPSC Fluids Absorbed - Socks Universal Pad Width 15 in Sock Length 4 ft  
			
			
				
					
						
							Product Type  Portable Spill Kit Container Capacity  8 gal Container Height  11 in Container Width  24 in Lockable  No UV Resistant  No Fluids Absorbed - Pads  Universal Pad Length  19 in Sock Diameter  3 in Includes  Disposal Bag, Goggles, Instruction Sheet, Nitrile Gloves, Premium SPC Canada Duffel, pillFix 3qt Shaker, Tie For Disposal Bag, Universal Pads, Oil Soc Country of Origin  United States
                                (subject to change)