!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL PALLET, FOR 4 DRUMS, 15,000 LB LOAD CAPACITY, 48¾ X 48¾ X 5½ IN

SPILL PALLET, FOR 4 DRUMS, 15,000 LB LOAD CAPACITY, 48¾ X 48¾ X 5½ IN

ULTRATECH

SPILL PALLET, FOR 4 DRUMS, 15,000 LB LOAD CAPACITY, 48¾ X 48¾ X 5½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL PALLET, FOR 4 DRUMS, 15,000 LB LOAD CAPACITY, 48¾ X 48¾ X 5½ IN

SPILL PALLET, FOR 4 DRUMS, 15,000 LB LOAD CAPACITY, 48¾ X 48¾ X 5½ IN

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $984.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT3000800
  • Mfr. Model # 3000800
  • UNSPSC # 24112702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Product Details

This spill pallet is made of polyethylene and is black. It has a 15,000-pound load capacity, and a five-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, UFC, this spill pallet can be used both indoor and outdoor. It measures 48¾ inch length x 48¾ inch width x 5½ inch height.

Technical Specs

  • ItemSpill Pallet
  • For Number of 55 gal. Drums4
  • For Use With Standard ForkYes
  • Grate ColourGrey
  • Height5 1/2 in
  • Includes Overflow BladderNo
  • Length48 3/4 in
  • Low ProfileYes
  • Modular TypeNonmodular
  • Pallet ColourBlack
  • Product TypeSpill Pallet
  • Recycled Content (%)30%
  • Supports EPA Compliance40 CFR 264.175
  • Fluorinated No
  • For Number of IBC 0
  • Forklift Pockets 4-Way
  • Grate Material Polyethylene
  • Includes Drain No
  • Indoor/Outdoor Use Indoor, Outdoor
  • Load Capacity 15,000 lb
  • Manufacturer Warranty 5 yr
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 57 lb
  • Standards EPA 40 CFR 264.175, UFC
  • Width 48 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list