!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PALLET, FOR 3 DRUMS, 99 GAL CAPACITY, 4,500 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PALLET, FOR 3 DRUMS, 99 GAL CAPACITY, 4,500 LB LOAD CAPACITY

ULTRATECH

DRUM SPILL CONTAINMENT PALLET, FOR 3 DRUMS, 99 GAL CAPACITY, 4,500 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PALLET, FOR 3 DRUMS, 99 GAL CAPACITY, 4,500 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PALLET, FOR 3 DRUMS, 99 GAL CAPACITY, 4,500 LB LOAD CAPACITY

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,124.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT2360
  • Mfr. Model # 2360
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.2 lbs

Product Details

This drum spill containment pallet is made of polyethylene and is yellow. It has a 4,500-pound load capacity, 99-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this inline spill deck includes 1 drum spill deck module, 2 drum spill deck module, bladder attachment, bulk head fitting, t-strip, and can be used indoor/outdoor. It measures 77⅞ inch length x 25⅞ inch width x 5¾ inch height.

Technical Specs

  • ItemDrum Spill Containment Pallet
  • For Number of 55 gal. Drums3
  • For Use With Standard ForkNo
  • Grate ColourBlack
  • Height5 3/4 in
  • Includes DrainNo
  • Indoor/Outdoor UseIndoor, Outdoor
  • Length77 7/8 in
  • Low ProfileYes
  • Modular TypeModular
  • Pallet ColourYellow
  • Product TypeInline Spill Deck
  • Recycled Content (%)No Recycled Content
  • Standards40 CFR 264.175, EPA, SPCC
  • Supports SPCC ComplianceYes
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number 1089
  • Forklift Pockets No Pockets
  • Grate Material Polyethylene
  • Includes (1) 1 Drum Spill Deck Module, (1) 2 Drum Spill Deck Module, (1) Bladder Attachment, (1) Bulk Head Fitting, (1) T-Strip
  • Includes Overflow Bladder Yes
  • Inline Yes
  • Load Capacity 4,500 lb
  • Manufacturer Warranty 5 yr
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 67 lb
  • Spill Capacity 99 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Width 25 7/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list