!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 21 GALLON CAPACITY, YELLOW

DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 21 GALLON CAPACITY, YELLOW

BRADY SPC ABSORBENTS

DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 21 GALLON CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 21 GALLON CAPACITY, YELLOW

DRUM SPILL CONTAINMENT PALLET, FOR 2 DRUMS, 21 GALLON CAPACITY, YELLOW

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $402.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORSC-SD2
  • Mfr. Model # SC-SD2
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

This drum spill containment pallet is made of polyethylene and is yellow. It has a 2500-pound load capacity, 21-gallon spill capacity. This spill deck is nestable. It includes removable grate and built-in clips allowing for easy connection and expansion, and can be used indoor. It measures 52 inch length x 26 inch width x 6 inch height.

Technical Specs

  • ItemDrum Spill Containment Pallet
  • For Number of 55 gal. Drums2
  • Forklift Pockets2-Way
  • Grate MaterialPolyethylene
  • IncludesRemovable Grate and Built-In Clips Allowing for Easy Connection and Expansion
  • Includes Overflow BladderNo
  • InlineYes
  • Load Capacity2,500 lb
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene
  • Product Weight31.3 lb
  • Space Saving FeaturesNestable
  • Sump Connection CapabilityNo
  • Width26 in
  • Fluorinated No
  • For Use With Standard Fork Yes
  • Grate Colour Blue
  • Height 6 in
  • Includes Drain No
  • Indoor/Outdoor Use Indoor
  • Length 52 in
  • Low Profile Yes
  • Pallet Colour Yellow
  • Product Type Spill Deck
  • Recycled Content (%) No Recycled Content
  • Spill Capacity 21 gal
  • Supports SPCC Compliance No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list