!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL CONTROL CABINET, 17 GAL ABSORBED PER KIT, GOGGLES/PAIR OF NITRILE GLOVES

SPILL CONTROL CABINET, 17 GAL ABSORBED PER KIT, GOGGLES/PAIR OF NITRILE GLOVES

CONDOR

SPILL CONTROL CABINET, 17 GAL ABSORBED PER KIT, GOGGLES/PAIR OF NITRILE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL CONTROL CABINET, 17 GAL ABSORBED PER KIT, GOGGLES/PAIR OF NITRILE GLOVES

SPILL CONTROL CABINET, 17 GAL ABSORBED PER KIT, GOGGLES/PAIR OF NITRILE GLOVES

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $785.47 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR145437
  • Mfr. Model # 145437
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.5 lbs

Product Details

This spill control cabinet includes 10 pillows, 2 3 x 4 inch socks, 25 pads, five disposal bags, 3 x 8 inch sock, goggles, pair of nitrile gloves, and 25 pads.

Technical Specs

  • ItemSpill Control Cabinet
  • Fluids AbsorbedOil-Only
  • Container TypeWall Cabinet
  • Cabinet Height32 3/4 in
  • Empty or FilledFilled
  • Fluids Absorbed - PadsOil-Only
  • Fluids Absorbed - SocksOil-Only
  • Sock Length4 in, 8 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 17 gal
  • Cabinet Depth 19 7/8 in
  • Cabinet Width 14 1/4 in
  • Includes Mounting Fasteners No
  • Fluids Absorbed - Pillows Oil-Only
  • Sock Diameter 3 in
  • Includes (10) Pillows, (2) 3 in x 4 in Socks, (25) Pads, (5) Disposal Bags, 3 in x 8 in Sock, Goggles, Pair of Nitrile Gloves
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list