!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL SPILL CONTROL CABINET FILL, 37 GALLON ABSORBED PER KIT

UNIVERSAL SPILL CONTROL CABINET FILL, 37 GALLON ABSORBED PER KIT

BRADY SPC ABSORBENTS

UNIVERSAL SPILL CONTROL CABINET FILL, 37 GALLON ABSORBED PER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL SPILL CONTROL CABINET FILL, 37 GALLON ABSORBED PER KIT

UNIVERSAL SPILL CONTROL CABINET FILL, 37 GALLON ABSORBED PER KIT

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $442.04 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG42X811
  • Mfr. Model # SC-CABINET-UF
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.65 lbs

Product Details

This SPC series universal spill control cabinet refill includes 4 3 inch x 4 foot socks, five disposal bags, 50 15 x 19 inch pads, 6 pillows, handbook, goggles, nitrile gloves, emergency response handbook/instructions, and 50 pads.

Technical Specs

  • ItemUniversal Spill Control Cabinet Fill
  • Fluids AbsorbedUniversal
  • Container TypeBag
  • Includes Mounting FastenersNo
  • Fluids Absorbed - PadsUniversal
  • Fluids Absorbed - SocksUniversal
  • Pad Width15 in
  • Sock Length48 in
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 37 gal
  • Empty or Filled Filled
  • Series SPC
  • Fluids Absorbed - Pillows Universal
  • Pad Length 19 in
  • Sock Diameter 3 in
  • Includes (4) 3 in x 4 ft Socks, (5) Disposal Bags, (50) 15 in x 19 in Pads, (6) Pillows, Handbook, Pair Goggles, Pair Nitrile Gloves
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list