!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GROUND TARP FOR BERMS, 19 X 54 FT, FOR 15 X 50 FT BERMS, PVC COATED FABRIC

GROUND TARP FOR BERMS, 19 X 54 FT, FOR 15 X 50 FT BERMS, PVC COATED FABRIC

ULTRATECH

GROUND TARP FOR BERMS, 19 X 54 FT, FOR 15 X 50 FT BERMS, PVC COATED FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND TARP FOR BERMS, 19 X 54 FT, FOR 15 X 50 FT BERMS, PVC COATED FABRIC

GROUND TARP FOR BERMS, 19 X 54 FT, FOR 15 X 50 FT BERMS, PVC COATED FABRIC

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,501.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT8338
  • Mfr. Model # 8338
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Product Details

This 8338 series ground tarp for berms is made of PVC-coated fabric and is black. This spill control ground mat includes a tool box, 110 volt heat gun, hand roller, 4 replacement handles, 50 each of the following: 2 inch round patches, 4 inch round patches, 4 x 12 inch patches, and can be used outdoor. It is designed for use with 8401,8613,8254,8485,8590,8664,8433,8211,8506. It measures 228 inch length x 648 inch width.

Technical Specs

  • ItemGround Tarp for Berms
  • For Use With BrandUltraTech
  • For Use with SeriesUltraTech 15 ft x 50 ft Berms
  • Indoor/Outdoor UseOutdoor
  • MaterialPVC-Coated Fabric
  • Series8338
  • Width648 in
  • Colour Black
  • For Use With Mfr. Model Number 8401,8613,8254,8485,8590,8664,8433,8211,8506
  • Includes (1) Tool Box, (1) Heat Gun - 110 volt, (1) Hand Roller, (4) Replacement Handles, (50) Each of the Following: 2 in round patches, 4 in round patches, 4 in x12 in patches
  • Length 228 in
  • Product Type Spill Control Ground Pads
  • Thickness 38 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list