!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLAPSIBLE WALL CONTAINMENT BERM, 4 X 6 FT, XR-5, YELLOW

COLLAPSIBLE WALL CONTAINMENT BERM, 4 X 6 FT, XR-5, YELLOW

BRADY SPC ABSORBENTS

COLLAPSIBLE WALL CONTAINMENT BERM, 4 X 6 FT, XR-5, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLAPSIBLE WALL CONTAINMENT BERM, 4 X 6 FT, XR-5, YELLOW

COLLAPSIBLE WALL CONTAINMENT BERM, 4 X 6 FT, XR-5, YELLOW

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,110.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORSB-SL46
  • Mfr. Model # SB-SL46
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Product Details

This collapsible wall containment berm is made of XR-5 material and is yellow. It has a 119-gallon spill capacity. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii): OSHA 29 CFR 1910.120(j)1(vii): OSHA 29 CFR 1910.22(a)2, this containment berm can be used indoor/outdoor. It measures 6 feet length x 4 feet width x 8 inch height.

Technical Specs

  • ItemCollapsible Wall Containment Berm
  • Bottom Inside Widths4 ft
  • Height8 in
  • Length6 ft
  • Recycled Content (%)No Recycled Content
  • Sidewall TypeStruts with Sleeves
  • Spill Capacity, gal.119 gal
  • Supports EPA ComplianceCFR 112.7(c)(1)(vii)
  • Bottom Inside Lengths 6 ft
  • Colour Yellow
  • Indoor/Outdoor Use Indoor, Outdoor
  • Material XR-5
  • Shape Rectangle
  • Product Type Containment Berm
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Width 4 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list