!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYBRID DRILL BIT, 1½ IN DRILL BIT SIZE, 1.5 DECIMAL EQUIVALENT, 2⅞ IN FLUTE L

HYBRID DRILL BIT, 1½ IN DRILL BIT SIZE, 1.5 DECIMAL EQUIVALENT, 2⅞ IN FLUTE L

IRWIN SPEEDBOR

HYBRID DRILL BIT, 1½ IN DRILL BIT SIZE, 1.5 DECIMAL EQUIVALENT, 2⅞ IN FLUTE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYBRID DRILL BIT, 1½ IN DRILL BIT SIZE, 1.5 DECIMAL EQUIVALENT, 2⅞ IN FLUTE L

HYBRID DRILL BIT, 1½ IN DRILL BIT SIZE, 1.5 DECIMAL EQUIVALENT, 2⅞ IN FLUTE L

IRWIN SPEEDBOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.13 / EACH

EHC: EHC :
Min Qty 3 = $108.39

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW3041021
  • Mfr. Model # 3041021
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This wood boring bit is made of carbon steel and has a ⅜ inch diameter shank. It is designed for use with wood. This wood boring bit has a bright (uncoated) finish, and has fractional inch measurements. It has a six-inch length. Plus it has three 2⅞ inch flutes, a straight shank, a right hand cutting direction, and a screw point drill point.

Technical Specs

  • ItemWood Boring Bit
  • Drill Bit Size1 1/2 in
  • Material - MachiningCarbon Steel
  • Drill Bit GroupingSet
  • For Tool TypeDrill Driver
  • Flute Length2 7/8 in
  • Overall Length6 in
  • Shank Diameter3/8 in
  • Primary Material ApplicationWood
  • Measurement System Fractional Inch
  • Decimal Equivalent 1.5
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Screw Point
  • Number of Flutes 3
  • Maximum Drilling Depth 4 in
  • Shank Type - Machining Straight
  • Cutting Direction Right Hand
  • Sub Brand Speedbor
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list