!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, CLUTE CUT, SPECKLED, XS/6, GREY, 8 1/2 IN L, HPPE/POLYURETHANE

CUT-RESISTANT GLOVES, CLUTE CUT, SPECKLED, XS/6, GREY, 8 1/2 IN L, HPPE/POLYURETHANE

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, CLUTE CUT, SPECKLED, XS/6, GREY, 8 1/2 IN L, HPPE/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, CLUTE CUT, SPECKLED, XS/6, GREY, 8 1/2 IN L, HPPE/POLYURETHANE

CUT-RESISTANT GLOVES, CLUTE CUT, SPECKLED, XS/6, GREY, 8 1/2 IN L, HPPE/POLYURETHANE

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.77 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSTAGXPU6
  • Mfr. Model # STAGXPU-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These grey, clute cut, cut-resistant gloves are X-small/six and measure 8 1/2 inches in length. They have an HPPE and polyurethane palm and a smooth polyurethane coating on the palm and fingers. These speckled gloves are ANSI cut level A5 and ANSI puncture level three.

Technical Specs

  • ItemLow Linting Glove
  • ANSI/ISEA Abrasion Level3
  • Palm TypeCoated
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove Lining MaterialTenactiv Yarn
  • Arc Flash PPE CategoryNot Applicable
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture Level3
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A5
  • Standards ANSI Abrasion Level 3, ANSI Cut Level A5, ANSI Puncture Level 3
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 8 1/2 in
  • Glove Coating Finish Smooth
  • Series TenActiv STAGXPU
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Reflective Backing No
  • Grip Coating Material Polyurethane
  • Palm Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list