!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPAN SLITTER, 2.2 IN L X 0.83 IN W X 1.5 IN H

SPAN SLITTER, 2.2 IN L X 0.83 IN W X 1.5 IN H

JONARD TOOLS

SPAN SLITTER, 2.2 IN L X 0.83 IN W X 1.5 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPAN SLITTER, 2.2 IN L X 0.83 IN W X 1.5 IN H

SPAN SLITTER, 2.2 IN L X 0.83 IN W X 1.5 IN H

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34RR08
  • Mfr. Model # MS-6
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This span slitter measures 2.2 inch L, and it includes 2 x replaceable blades. This span slitter includes: 2 x replaceable blades.

Technical Specs

  • ItemSpan Slitter
  • Number of Ringing Grooves6
  • Ringing Groove Sizes1.5 to 3.3 mm
  • ApplicationMS-6 Mid Span Slit Tool
  • Minimum Cable Diameter1.2 mm
  • Cutting ApplicationSlitting
  • For Use WithOFS EZ-Bend 3 mm Cable
  • Product TypeSpan Slitter
  • Tool Length2.2 in
  • Number of Slitting Grooves 6
  • Slitting Groove Sizes 1.2 to 3.3 mm
  • Compatible Replacement Blades MSB-1533
  • Maximum Cable Diameter 3.3 mm
  • Blade Life 5,000 Slits
  • Features Blades Last for 5,000 Slits/Cuts, Compact Design Weighing Less Than 2.5 oz with Included Tethering Hole Makes it Perfect to use in Tight Spaces or on the Go, Consists of 6 Precision Slitting Grooves Ranging in Size from 1.2 mm to 3.3 mm, Indicator Line on Top of the Unit Indicates the Position of the Blade for Accurate Slitting and Ringing
  • Includes (2) Replaceable Blades
  • Tool Height 1.5 in
  • Tool Width 0.83 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list