SPADE DRILL BIT, 1 IN DRILL BIT SIZE, 6 IN LENGTH, PAINTED, ¼ IN SHANK HEX
SPADE DRILL BIT, 1 IN DRILL BIT SIZE, 6 IN LENGTH, PAINTED, ¼ IN SHANK HEX
BOSCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Full cone threaded tip for fast and effortless drilling. Contoured paddle for fast chip removal. Hex shank power groove reduces slippage. Cleaner holes with the spur and reamer design.
Technical Specs
Item Wood Drilling Bit
Finish - Machining Painted
Drill Bit Size 1 in
Adjustable Blade No
Maximum Drilling Depth 5 1/4 in
Flute Length 3 in
Number of Spurs 2
For Tool Type Impact Drills
Shank Type - Machining Hex
Shank Length 6 in
Spiral Direction Neutral
Sub Brand Daredevil
Drill Bit Point Type Full-Cone Threaded Tip
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 1
Nail Cutting No
Flute Type Straight
Number of Flutes 1
Overall Length 6 in
Curved Blade No
Shank Hex Size 1/4 in
Cutting Direction Neutral
Primary Material Application Wood
Drill Bit Grouping Set
Wire Hole No
Country of Origin China
(subject to change)
Alternate Products
IRWIN SPEEDBOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.75
/ EACH