!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT BOOM, 3 X 48 IN, 11 GALLON/PACK, 1 GAL/BOOM, NO CONNECTOR, YELLOW, 12 PK

ABSORBENT BOOM, 3 X 48 IN, 11 GALLON/PACK, 1 GAL/BOOM, NO CONNECTOR, YELLOW, 12 PK

3M

ABSORBENT BOOM, 3 X 48 IN, 11 GALLON/PACK, 1 GAL/BOOM, NO CONNECTOR, YELLOW, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT BOOM, 3 X 48 IN, 11 GALLON/PACK, 1 GAL/BOOM, NO CONNECTOR, YELLOW, 12 PK

ABSORBENT BOOM, 3 X 48 IN, 11 GALLON/PACK, 1 GAL/BOOM, NO CONNECTOR, YELLOW, 12 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $451.02 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMP200
  • Mfr. Model # P200
  • UNSPSC # 47131900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.543 lbs

Product Details

This absorbent boom is yellow. Along with meeting the standards for ASTM F 726-06, ASTM F 726-81, this sorbent sock has 11 gallon absorbed per package and is designed for use with acids, alcohol, alkalis, chemicals, flammable liquids, solvents and in the following applications: boats, chemical manufacturing, docks, laboratories, piers. It measures 48 inch length x 3 inch width.

Technical Specs

  • ItemAbsorbent Boom
  • Fluids AbsorbedAcids, Alcohols, Alkalis, Chemicals, Flammable Liquids, Solvents-Hydrocarbon Chlorinated
  • Volume Absorbed Per Sock/Boom1 gal
  • ColourYellow
  • Length48 in
  • Filler MaterialPolyester, Polypropylene
  • Outside Skin MaterialPolyester, Polypropylene
  • Neutralizes Chemical TypeHydrocarbon Oils, Mineral Oils
  • UV ResistantYes
  • Connector TypeNo Connector
  • Product Type Sorbent Sock
  • For Use With Chemical or Metal Type Acids, Alcohol, Alkalis, Chemicals, Flammable Liquids, Solvents
  • Volume Absorbed per Pkg. 11 gal
  • Diameter 3 in
  • Width 3 in
  • Outer Mesh Material Polyester, Polypropylene
  • Sock/Boom Profile Round
  • Static Dissipative No
  • Specialized Applications Boats, Chemical Manufacturing, Docks, Laboratories, Piers
  • Standards ASTM F 726-06, ASTM F 726-81
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list