!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SORBENT PAD,75 GAL,POLY,PP,3 FT L

SORBENT PAD,75 GAL,POLY,PP,3 FT L

3M

SORBENT PAD,75 GAL,POLY,PP,3 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SORBENT PAD,75 GAL,POLY,PP,3 FT L

SORBENT PAD,75 GAL,POLY,PP,3 FT L

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.34 / PACKAGE of 50

EHC: EHC :
Min Qty 50 = $15,317.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMHP157
  • Mfr. Model # HP-157
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • ItemSorbent Pad
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Pad75 gal
  • MaterialPolyester, Polypropylene
  • Perforated SizeNot Perforated
  • Package TypeBox
  • Length3 ft
  • Static DissipativeNo
  • Foot TrafficHeavy
  • Printed MessageNo Message
  • StandardsASTM D-482, ASTM F 726
  • FeaturesAbsorbs Hydrocarbons and Non-Polar Organic Solvents, Handling or Storing Hazardous/Flammable Materials
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Fuel and Flammable Liquids
  • Volume Absorbed per Pkg. 75 gal
  • Perforated No
  • Recycled Content (%) 25%
  • Number of Pads 50
  • Width 34 in
  • UV Resistant No
  • Colour White
  • Specialized Applications Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
  • Dispenser Box No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list