!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SORBENT PAD, OIL ONLY, PERFORATED, BOX 80

SORBENT PAD, OIL ONLY, PERFORATED, BOX 80

CAN-ROSS

SORBENT PAD, OIL ONLY, PERFORATED, BOX 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SORBENT PAD, OIL ONLY, PERFORATED, BOX 80

SORBENT PAD, OIL ONLY, PERFORATED, BOX 80

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.49 / BOX of 75

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGMPL50PLUS
  • Mfr. Model # MPL50+
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This sorbent pad is intended to absorb oil with a hydrocarbon base that repels water. Each box of 80 pads is a perforated packaged product for convenience and quick access.

Technical Specs

  • ItemSorbent Pad
  • Fluids AbsorbedOil Based Liquids
  • MaterialPolypropylene
  • Perforated Size4 in x 12 in
  • DimpledYes
  • Coverstock MaterialFine Fibre
  • Number of Pads1
  • Width16 in
  • NeutralizingNo
  • FloatingYes
  • UV ResistantNo
  • WringableNot Wringable
  • Printed MessageNo Message
  • SeriesMRO Plus
  • Adhesive BackingNo
  • Product Type Sorbent Roll
  • Volume Absorbed per Pkg. 15.8 gal
  • Perforated Yes
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Dispenser Box
  • Length 75 ft
  • Diameter 11.5 in
  • Flame Resistant No
  • Static Dissipative No
  • Foot Traffic No
  • Colour Blue
  • Specialized Applications Industrial, Marine, MRO, Oil and Gas
  • Dispenser Box Yes
  • Leak Resistant Backing No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list